Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM6012 SPUR GEAR - PINION MOD 6 Z12
MECALINE SPGM6012 SPUR GEAR - PINION MOD 6 Z12
SPUR GEAR
References
mecaline:
SPGM6012
rubix:
256A4939
manufacturer :
895464
ean:
3660338478109
Technical specifications
Module
6
mm
Number of teeth
12
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM6012 SPUR GEAR - PINION MOD 6 Z12
Spur Gear with Hub - Pressure Angle 20°
MOD 6 z=12
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
6
mm
Number of teeth
12
Material
c45 steel
Width
50
mm
Outer diameter
84
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.07
excl. VAT
/
Each
£
16.88
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
MECALINE SPGM1120WH SPUR GEAR - PINION MOD 1 Z120 WITHOUT HUB
MECALINE SPGM5030 SPUR GEAR - PINION MOD 5 Z30
MECALINE SPGM2072WH SPUR GEAR - PINION MOD 2 Z72 WITHOUT HUB
MECALINE SPGM3042 SPUR GEAR - PINION MOD 3 Z42
MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12
MECALINE SPGM4013 SPUR GEAR - PINION MOD 4 Z13
MECALINE SPGM1016 SPUR GEAR - PINION MOD 1 Z16
MECALINE SPGM2.5045 SPUR GEAR - PINION MOD 2.5 Z45
MECALINE SPGM2.5110WH SPUR GEAR - PINION MOD 2.5 Z110 WITHOUT HUB
MECALINE SPGM1.5019 SPUR GEAR - PINION MOD 1.5 Z19
MECALINE SPGM4032 SPUR GEAR - PINION MOD 4 Z32
MECALINE SPGM5019 SPUR GEAR - PINION MOD 5 Z19
MECALINE SPGM2.5037 SPUR GEAR - PINION MOD 2.5 Z37
MECALINE SPGM2033 SPUR GEAR - PINION MOD 2 Z33
MECALINE SPGM4028 SPUR GEAR - PINION MOD 4 Z28