Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5020 SPUR GEAR - PINION MOD 2.5 Z20
MECALINE SPGM2.5020 SPUR GEAR - PINION MOD 2.5 Z20
SPUR GEAR
References
mecaline:
SPGM2.5020
rubix:
256A4726
manufacturer :
895308
ean:
3660338476587
Technical specifications
Module
2.5
mm
Number of teeth
20
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5020 SPUR GEAR - PINION MOD 2.5 Z20
Spur Gear - Pressure Angle 20°
MOD 2.5 z=20
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
20
Material
c45 steel
Width
25
mm
Outer diameter
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.60
excl. VAT
/
Each
£
4.32
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2050 SPUR GEAR - PINION MOD 2 Z50
MECALINE SPGM1075WH SPUR GEAR - PINION MOD 1 Z75 WITHOUT HUB
MECALINE SPGM30100WH SPUR GEAR - PINION MOD 3 Z100 WITHOUT HUB
MECALINE SPGM3013 SPUR GEAR - PINION MOD 3 Z13
MECALINE SPGM2057 SPUR GEAR - PINION MOD 2 Z57
MECALINE SPGM1.5045 SPUR GEAR - PINION MOD 1.5 Z45
MECALINE SPGM1110WH SPUR GEAR - PINION MOD 1 Z110 WITHOUT HUB
MECALINE SPGM2.5016 SPUR GEAR - PINION MOD 2.5 Z16
MECALINE SPGM1040 SPUR GEAR - PINION MOD 1 Z40
MECALINE SPGM3016 SPUR GEAR - PINION MOD 3 Z16
MECALINE SPGM4100WH SPUR GEAR - PINION MOD 4 Z100 WITHOUT HUB
MECALINE SPGM5032WH SPUR GEAR - PINION MOD 5 Z32 WITHOUT HUB
MECALINE SPGM2025 SPUR GEAR - PINION MOD 2 Z25
MECALINE SPGM2055 SPUR GEAR - PINION MOD 2 Z55
MECALINE SPGM2120WH SPUR GEAR - PINION MOD 2 Z120 WITHOUT HUB