Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM6040WH SPUR GEAR - PINION MOD 6 Z40 WITHOUT HUB
MECALINE SPGM6040WH SPUR GEAR - PINION MOD 6 Z40 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM6040WH
rubix:
256A4946
manufacturer :
895471
ean:
3660338478178
Technical specifications
Module
6
mm
Number of teeth
40
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM6040WH SPUR GEAR - PINION MOD 6 Z40 WITHOUT HUB
Spur Gear Without Hub - Pressure Angle 20°
MOD 6 z=40
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
6
mm
Number of teeth
40
Material
C45 STEEL
Width
50
mm
Outer diameter
252
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.89
excl. VAT
/
Each
£
123.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MECALINE SPGM2036 SPUR GEAR - PINION MOD 2 Z36
MECALINE SPGM3036 SPUR GEAR - PINION MOD 3 Z36
MECALINE SPGM2055 SPUR GEAR - PINION MOD 2 Z55
MECALINE SPGM3052WH SPUR GEAR - PINION MOD 3 Z52 WITHOUT HUB
MECALINE SPGM1.5030 SPUR GEAR - PINION MOD 1.5 Z30
MECALINE SPGM1.5048 SPUR GEAR - PINION MOD 1.5 Z48
MECALINE SPGM6020 SPUR GEAR - PINION MOD 6 Z20
MECALINE SPGM1012 SPUR GEAR - PINION MOD 1 Z12
MECALINE SPGM5040WH SPUR GEAR - PINION MOD 5 Z40 WITHOUT HUB
MECALINE SPGM2.5027 SPUR GEAR - PINION MOD 2.5 Z27
MECALINE SPGM4025 SPUR GEAR - PINION MOD 4 Z25
MECALINE SPGM1025 SPUR GEAR - PINION MOD 1 Z25
MECALINE SPGM1.5025 SPUR GEAR - PINION MOD 1.5 Z25
MECALINE SPGM3034 SPUR GEAR - PINION MOD 3 Z34
MECALINE SPGM4038WH SPUR GEAR - PINION MOD 4 Z38 WITHOUT HUB