Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12
MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12
SPUR GEAR
References
mecaline:
SPGM4012
rubix:
256A4874
manufacturer :
895397
ean:
3660338477454
Technical specifications
Module
4
mm
Number of teeth
12
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12
Spur Gear - Pressure Angle 20°
MOD 4 z=12
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
4
mm
Number of teeth
12
Material
C45 STEEL
Width
40
mm
Outer diameter
56
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.85
excl. VAT
/
Each
£
5.82
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
MECALINE SPGM30120WH SPUR GEAR - PINION MOD 3 Z120 WITHOUT HUB
MECALINE SPGM2.5060 SPUR GEAR - PINION MOD 2.5 Z60
MECALINE SPGM1027 SPUR GEAR - PINION MOD 1 Z27
MECALINE SPGM1030 SPUR GEAR - PINION MOD 1 Z30
MECALINE SPGM2.5020 SPUR GEAR - PINION MOD 2.5 Z20
MECALINE SPGM1.5120WH SPUR GEAR - PINION MOD 1.5 Z120 WITHOUT HUB
MECALINE SPGM2047 SPUR GEAR - PINION MOD 2 Z47
MECALINE SPGM1012 SPUR GEAR - PINION MOD 1 Z12
MECALINE SPGM5080WH SPUR GEAR - PINION MOD 5 Z80 WITHOUT HUB
MECALINE SPGM1.5076WH SPUR GEAR - PINION MOD 1.5 Z76 WITHOUT HUB
MECALINE SPGM2.5100WH SPUR GEAR - PINION MOD 2.5 Z100 WITHOUT HUB
MECALINE SPGM5026 SPUR GEAR - PINION MOD 5 Z26
MECALINE SPGM3048 SPUR GEAR - PINION MOD 3 Z48
MECALINE SPGM2040 SPUR GEAR - PINION MOD 2 Z40
MECALINE SPGM1.5021 SPUR GEAR - PINION MOD 1.5 Z21