References
Mecaline:SPGM2012
Rubix:256A4763
Manufacturer :895240
EAN:3660338475917

Documents
Product details : MECALINE SPGM2012 SPUR GEAR - PINION MOD 2 Z12
Spur Gear - Pressure Angle 20°
MOD 2 z=12
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 2 mm |
|---|---|
| Number of teeth | 12 |
| Material | c45 steel |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 1.39 excl. VAT
/ Each
£ 1.67 incl. VAT
- Usually arrives within 14 working days
