References
Mecaline:SPGM1.5016
Rubix:256A4642
Manufacturer :895198
EAN:3660338475504

Documents
Product details : MECALINE SPGM1.5016 SPUR GEAR - PINION MOD 1.5 Z16
Spur Gear - Pressure Angle 20°
MOD 1.5 z=16
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 1.5 mm |
|---|---|
| Number of teeth | 16 |
| Material | c45 steel |
| Width | 17 mm |
Show UNSPSC/ECL@SS
£ 1.54 excl. VAT
/ Each
£ 1.85 incl. VAT
- Usually arrives within 14 working days
