References
Mecaline:SPGM3015
Rubix:256A4830
Manufacturer :895349
EAN:3660338476983

Documents
Product details : MECALINE SPGM3015 SPUR GEAR - PINION MOD 3 Z15
Spur Gear - Pressure Angle 20°
MOD 3 z=15
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 3 mm |
|---|---|
| Number of teeth | 15 |
| Material | c45 steel |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 3.59 excl. VAT
/ Each
£ 4.31 incl. VAT
- Usually arrives within 14 working days
