Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5036 SPUR GEAR - PINION MOD 1.5 Z36
MECALINE SPGM1.5036 SPUR GEAR - PINION MOD 1.5 Z36
SPUR GEAR
References
mecaline:
SPGM1.5036
rubix:
256A4655
manufacturer :
895211
ean:
3660338475634
Technical specifications
Module
1.5
mm
Number of teeth
36
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5036 SPUR GEAR - PINION MOD 1.5 Z36
Spur Gear - Pressure Angle 20°
MOD 1.5 z=36
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
36
Material
C45 STEEL
Width
17
mm
Outer diameter
57
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.72
excl. VAT
/
Each
£
4.46
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM2060 SPUR GEAR - PINION MOD 2 Z60
MECALINE SPGM2.5045 SPUR GEAR - PINION MOD 2.5 Z45
MECALINE SPGM2020 SPUR GEAR - PINION MOD 2 Z20
MECALINE SPGM2110WH SPUR GEAR - PINION MOD 2 Z110 WITHOUT HUB
MECALINE SPGM1.5019 SPUR GEAR - PINION MOD 1.5 Z19
MECALINE SPGM4016 SPUR GEAR - PINION MOD 4 Z16
MECALINE SPGM3042 SPUR GEAR - PINION MOD 3 Z42
MECALINE SPGM2.5032 SPUR GEAR - PINION MOD 2.5 Z32
MECALINE SPGM4034 SPUR GEAR - PINION MOD 4 Z34
MECALINE SPGM5050WH SPUR GEAR - PINION MOD 5 Z50 WITHOUT HUB
MECALINE SPGM2012 SPUR GEAR - PINION MOD 2 Z12
MECALINE SPGM2.5015 SPUR GEAR - PINION MOD 2.5 Z15
MECALINE SPGM1.5052 SPUR GEAR - PINION MOD 1.5 Z52
MECALINE SPGM3038 SPUR GEAR - PINION MOD 3 Z38
MECALINE SPGM5020 SPUR GEAR - PINION MOD 5 Z20