Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5032 SPUR GEAR - PINION MOD 2.5 Z32
MECALINE SPGM2.5032 SPUR GEAR - PINION MOD 2.5 Z32
SPUR GEAR
References
mecaline:
SPGM2.5032
rubix:
256A4736
manufacturer :
895318
ean:
3660338476686
Technical specifications
Module
2.5
mm
Number of teeth
32
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5032 SPUR GEAR - PINION MOD 2.5 Z32
Spur Gear - Pressure Angle 20°
MOD 2.5 z=32
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
32
Material
C45 STEEL
Width
25
mm
Outer diameter
85
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.62
excl. VAT
/
Each
£
9.14
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2.5026 SPUR GEAR - PINION MOD 2.5 Z26
MECALINE SPGM1050 SPUR GEAR - PINION MOD 1 Z50
MECALINE SPGM3048 SPUR GEAR - PINION MOD 3 Z48
MECALINE SPGM4018 SPUR GEAR - PINION MOD 4 Z18
MECALINE SPGM2.5013 SPUR GEAR - PINION MOD 2.5 Z13
MECALINE SPGM2.5037 SPUR GEAR - PINION MOD 2.5 Z37
MECALINE SPGM3055WH SPUR GEAR - PINION MOD 3 Z55 WITHOUT HUB
MECALINE SPGM2044 SPUR GEAR - PINION MOD 2 Z44
MECALINE SPGM1012 SPUR GEAR - PINION MOD 1 Z12
MECALINE SPGM5013 SPUR GEAR - PINION MOD 5 Z13
MECALINE SPGM4034 SPUR GEAR - PINION MOD 4 Z34
MECALINE SPGM5045WH SPUR GEAR - PINION MOD 5 Z45 WITHOUT HUB
MECALINE SPGM1080WH SPUR GEAR - PINION MOD 1 Z80 WITHOUT HUB
MECALINE SPGM3022 SPUR GEAR - PINION MOD 3 Z22
MECALINE SPGM2.5060 SPUR GEAR - PINION MOD 2.5 Z60