Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5045 SPUR GEAR - PINION MOD 2.5 Z45
MECALINE SPGM2.5045 SPUR GEAR - PINION MOD 2.5 Z45
SPUR GEAR
References
mecaline:
SPGM2.5045
rubix:
256A4746
manufacturer :
895328
ean:
3660338476785
Technical specifications
Module
2.5
mm
Number of teeth
45
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5045 SPUR GEAR - PINION MOD 2.5 Z45
Spur Gear - Pressure Angle 20°
MOD 2.5 z=45
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
45
Material
C45 STEEL
Width
25
mm
Outer diameter
117.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.89
excl. VAT
/
Each
£
15.47
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM5030 SPUR GEAR - PINION MOD 5 Z30
MECALINE SPGM2055 SPUR GEAR - PINION MOD 2 Z55
MECALINE SPGM2.5060 SPUR GEAR - PINION MOD 2.5 Z60
MECALINE SPGM3036 SPUR GEAR - PINION MOD 3 Z36
MECALINE SPGM6015 SPUR GEAR - PINION MOD 6 Z15
MECALINE SPGM2114WH SPUR GEAR - PINION MOD 2 Z114 WITHOUT HUB
MECALINE SPGM2013 SPUR GEAR - PINION MOD 2 Z13
MECALINE SPGM3044 SPUR GEAR - PINION MOD 3 Z44
MECALINE SPGM1.5013 SPUR GEAR - PINION MOD 1.5 Z13
MECALINE SPGM3065WH SPUR GEAR - PINION MOD 3 Z65 WITHOUT HUB
MECALINE SPGM3020 SPUR GEAR - PINION MOD 3 Z20
MECALINE SPGM1.5026 SPUR GEAR - PINION MOD 1.5 Z26
MECALINE SPGM4035 SPUR GEAR - PINION MOD 4 Z35
MECALINE SPGM2.5127WH SPUR GEAR - PINION MOD 2.5 Z127 WITHOUT HUB
MECALINE SPGM2012 SPUR GEAR - PINION MOD 2 Z12