Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM3042 SPUR GEAR - PINION MOD 3 Z42
MECALINE SPGM3042 SPUR GEAR - PINION MOD 3 Z42
SPUR GEAR
References
mecaline:
SPGM3042
rubix:
256A4856
manufacturer :
895375
ean:
3660338477249
Technical specifications
Module
3
mm
Number of teeth
42
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM3042 SPUR GEAR - PINION MOD 3 Z42
Spur Gear - Pressure Angle 20°
MOD 3 z=42
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
3
mm
Number of teeth
42
Material
c45 steel
Width
30
mm
Outer diameter
132
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.97
excl. VAT
/
Each
£
23.96
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
MECALINE SPGM5026 SPUR GEAR - PINION MOD 5 Z26
MECALINE SPGM5080WH SPUR GEAR - PINION MOD 5 Z80 WITHOUT HUB
MECALINE SPGM2022 SPUR GEAR - PINION MOD 2 Z22
MECALINE SPGM2070 SPUR GEAR - PINION MOD 2 Z70
MECALINE SPGM1016 SPUR GEAR - PINION MOD 1 Z16
MECALINE SPGM1.5037 SPUR GEAR - PINION MOD 1.5 Z37
MECALINE SPGM4038WH SPUR GEAR - PINION MOD 4 Z38 WITHOUT HUB
MECALINE SPGM2048 SPUR GEAR - PINION MOD 2 Z48
MECALINE SPGM2.5024 SPUR GEAR - PINION MOD 2.5 Z24
MECALINE SPGM3030 SPUR GEAR - PINION MOD 3 Z30
MECALINE SPGM1100WH SPUR GEAR - PINION MOD 1 Z100 WITHOUT HUB
MECALINE SPGM1034 SPUR GEAR - PINION MOD 1 Z34
MECALINE SPGM1.5012 SPUR GEAR - PINION MOD 1.5 Z12
MECALINE SPGM2023 SPUR GEAR - PINION MOD 2 Z23
MECALINE SPGM2027 SPUR GEAR - PINION MOD 2 Z27