References
Mecaline:SPGM2060
Rubix:256A4806
Manufacturer :895283
EAN:3660338476341

Documents
Product details : MECALINE SPGM2060 SPUR GEAR - PINION MOD 2 Z60
Spur Gear - Pressure Angle 20°
MOD 2 z=60
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 2 mm |
|---|---|
| Number of teeth | 60 |
| Material | c45 steel |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 12.96 excl. VAT
/ Each
£ 15.55 incl. VAT
- Usually arrives within 14 working days
