References
Mecaline:SPGM3038
Rubix:256A4853
Manufacturer :895372
EAN:3660338477218

Documents
Product details : MECALINE SPGM3038 SPUR GEAR - PINION MOD 3 Z38
Spur Gear - Pressure Angle 20°
MOD 3 z=38
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 3 mm |
|---|---|
| Number of teeth | 38 |
| Material | c45 steel |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 17.29 excl. VAT
/ Each
£ 20.75 incl. VAT
- Usually arrives within 14 working days
