Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2041 SPUR GEAR - PINION MOD 2 Z41
MECALINE SPGM2041 SPUR GEAR - PINION MOD 2 Z41
SPUR GEAR
References
mecaline:
SPGM2041
rubix:
256A4790
manufacturer :
895267
ean:
3660338476181
Technical specifications
Module
2
mm
Number of teeth
41
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2041 SPUR GEAR - PINION MOD 2 Z41
Spur Gear - Pressure Angle 20°
MOD 2 z=41
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
41
Material
c45 steel
Width
20
mm
Outer diameter
86
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.38
excl. VAT
/
Each
£
7.66
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM2025 SPUR GEAR - PINION MOD 2 Z25
MECALINE SPGM2110WH SPUR GEAR - PINION MOD 2 Z110 WITHOUT HUB
MECALINE SPGM3040 SPUR GEAR - PINION MOD 3 Z40
MECALINE SPGM3045 SPUR GEAR - PINION MOD 3 Z45
MECALINE SPGM3057WH SPUR GEAR - PINION MOD 3 Z57 WITHOUT HUB
MECALINE SPGM1100WH SPUR GEAR - PINION MOD 1 Z100 WITHOUT HUB
MECALINE SPGM2035 SPUR GEAR - PINION MOD 2 Z35
MECALINE SPGM6020 SPUR GEAR - PINION MOD 6 Z20
MECALINE SPGM5027 SPUR GEAR - PINION MOD 5 Z27
MECALINE SPGM2.5038 SPUR GEAR - PINION MOD 2.5 Z38
MECALINE SPGM2013 SPUR GEAR - PINION MOD 2 Z13
MECALINE SPGM4026 SPUR GEAR - PINION MOD 4 Z26
MECALINE SPGM3055WH SPUR GEAR - PINION MOD 3 Z55 WITHOUT HUB
MECALINE SPGM1027 SPUR GEAR - PINION MOD 1 Z27
MECALINE SPGM4038WH SPUR GEAR - PINION MOD 4 Z38 WITHOUT HUB