Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM5027 SPUR GEAR - PINION MOD 5 Z27
MECALINE SPGM5027 SPUR GEAR - PINION MOD 5 Z27
SPUR GEAR
References
mecaline:
SPGM5027
rubix:
256A4923
manufacturer :
895447
ean:
3660338477942
Technical specifications
Module
5
mm
Number of teeth
27
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM5027 SPUR GEAR - PINION MOD 5 Z27
Spur Gear - Pressure Angle 20°
MOD 5 z=27
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
5
mm
Number of teeth
27
Material
C45 STEEL
Width
50
mm
Outer diameter
145
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.34
excl. VAT
/
Each
£
42.41
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Check our products from related categories
MECALINE SPGM5028 SPUR GEAR - PINION MOD 5 Z28
MECALINE SPGM2057 SPUR GEAR - PINION MOD 2 Z57
MECALINE SPGM3070WH SPUR GEAR - PINION MOD 3 Z70 WITHOUT HUB
MECALINE SPGM3052WH SPUR GEAR - PINION MOD 3 Z52 WITHOUT HUB
MECALINE SPGM4019 SPUR GEAR - PINION MOD 4 Z19
MECALINE SPGM2.5017 SPUR GEAR - PINION MOD 2.5 Z17
MECALINE SPGM2.5041 SPUR GEAR - PINION MOD 2.5 Z41
MECALINE SPGM1.5013 SPUR GEAR - PINION MOD 1.5 Z13
MECALINE SPGM1.5070 SPUR GEAR - PINION MOD 1.5 Z70
MECALINE SPGM2050 SPUR GEAR - PINION MOD 2 Z50
MECALINE SPGM2015 SPUR GEAR - PINION MOD 2 Z15
MECALINE SPGM2.5013 SPUR GEAR - PINION MOD 2.5 Z13
MECALINE SPGM3044 SPUR GEAR - PINION MOD 3 Z44
MECALINE SPGM4048WH SPUR GEAR - PINION MOD 4 Z48 WITHOUT HUB
MECALINE SPGM2064 SPUR GEAR - PINION MOD 2 Z64