Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM3045 SPUR GEAR - PINION MOD 3 Z45
MECALINE SPGM3045 SPUR GEAR - PINION MOD 3 Z45
SPUR GEAR
References
mecaline:
SPGM3045
rubix:
256A4859
manufacturer :
895378
ean:
3660338477270
Technical specifications
Module
3
mm
Number of teeth
45
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM3045 SPUR GEAR - PINION MOD 3 Z45
Spur Gear - Pressure Angle 20°
MOD 3 z=45
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
3
mm
Number of teeth
45
Material
c45 steel
Width
30
mm
Outer diameter
141
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.58
excl. VAT
/
Each
£
27.10
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
MECALINE SPGM1013 SPUR GEAR - PINION MOD 1 Z13
MECALINE SPGM6015 SPUR GEAR - PINION MOD 6 Z15
MECALINE SPGM2.5050 SPUR GEAR - PINION MOD 2.5 Z50
MECALINE SPGM2024 SPUR GEAR - PINION MOD 2 Z24
MECALINE SPGM1.5041 SPUR GEAR - PINION MOD 1.5 Z41
MECALINE SPGM2054 SPUR GEAR - PINION MOD 2 Z54
MECALINE SPGM5015 SPUR GEAR - PINION MOD 5 Z15
MECALINE SPGM2110WH SPUR GEAR - PINION MOD 2 Z110 WITHOUT HUB
MECALINE SPGM3048 SPUR GEAR - PINION MOD 3 Z48
MECALINE SPGM3060WH SPUR GEAR - PINION MOD 3 Z60 WITHOUT HUB
MECALINE SPGM1.5030 SPUR GEAR - PINION MOD 1.5 Z30
MECALINE SPGM1.5038 SPUR GEAR - PINION MOD 1.5 Z38
MECALINE SPGM1.5080WH SPUR GEAR - PINION MOD 1.5 Z80 WITHOUT HUB
MECALINE SPGM2.5012 SPUR GEAR - PINION MOD 2.5 Z12
MECALINE SPGM2100WH SPUR GEAR - PINION MOD 2 Z100 WITHOUT HUB