Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5038 SPUR GEAR - PINION MOD 2.5 Z38
MECALINE SPGM2.5038 SPUR GEAR - PINION MOD 2.5 Z38
SPUR GEAR
References
mecaline:
SPGM2.5038
rubix:
256A4740
manufacturer :
895322
ean:
3660338476723
Technical specifications
Module
2.5
mm
Number of teeth
38
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5038 SPUR GEAR - PINION MOD 2.5 Z38
Spur Gear - Pressure Angle 20°
MOD 2.5 z=38
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
38
Material
c45 steel
Width
25
mm
Outer diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.95
excl. VAT
/
Each
£
11.94
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2.5085WH SPUR GEAR - PINION MOD 2.5 Z85 WITHOUT HUB
MECALINE SPGM1.5070 SPUR GEAR - PINION MOD 1.5 Z70
MECALINE SPGM2020 SPUR GEAR - PINION MOD 2 Z20
MECALINE SPGM1.5012 SPUR GEAR - PINION MOD 1.5 Z12
MECALINE SPGM6040WH SPUR GEAR - PINION MOD 6 Z40 WITHOUT HUB
MECALINE SPGM2040 SPUR GEAR - PINION MOD 2 Z40
MECALINE SPGM5029 SPUR GEAR - PINION MOD 5 Z29
MECALINE SPGM3044 SPUR GEAR - PINION MOD 3 Z44
MECALINE SPGM2120WH SPUR GEAR - PINION MOD 2 Z120 WITHOUT HUB
MECALINE SPGM2024 SPUR GEAR - PINION MOD 2 Z24
MECALINE SPGM4022 SPUR GEAR - PINION MOD 4 Z22
MECALINE SPGM2015 SPUR GEAR - PINION MOD 2 Z15
MECALINE SPGM1027 SPUR GEAR - PINION MOD 1 Z27
MECALINE SPGM1012 SPUR GEAR - PINION MOD 1 Z12
MECALINE SPGM1032 SPUR GEAR - PINION MOD 1 Z32