Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM4026 SPUR GEAR - PINION MOD 4 Z26
MECALINE SPGM4026 SPUR GEAR - PINION MOD 4 Z26
SPUR GEAR
References
mecaline:
SPGM4026
rubix:
256A4888
manufacturer :
895411
ean:
3660338477591
Technical specifications
Module
4
mm
Number of teeth
26
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM4026 SPUR GEAR - PINION MOD 4 Z26
Spur Gear - Pressure Angle 20°
MOD 4 z=26
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
4
mm
Number of teeth
26
Material
c45 steel
Width
40
mm
Outer diameter
112
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.23
excl. VAT
/
Each
£
20.68
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
MECALINE SPGM2.5020 SPUR GEAR - PINION MOD 2.5 Z20
MECALINE SPGM6015 SPUR GEAR - PINION MOD 6 Z15
MECALINE SPGM5019 SPUR GEAR - PINION MOD 5 Z19
MECALINE SPGM5060WH SPUR GEAR - PINION MOD 5 Z60 WITHOUT HUB
MECALINE SPGM3019 SPUR GEAR - PINION MOD 3 Z19
MECALINE SPGM2015 SPUR GEAR - PINION MOD 2 Z15
MECALINE SPGM1.5076WH SPUR GEAR - PINION MOD 1.5 Z76 WITHOUT HUB
MECALINE SPGM3076WH SPUR GEAR - PINION MOD 3 Z76 WITHOUT HUB
MECALINE SPGM2072WH SPUR GEAR - PINION MOD 2 Z72 WITHOUT HUB
MECALINE SPGM1028 SPUR GEAR - PINION MOD 1 Z28
MECALINE SPGM3042 SPUR GEAR - PINION MOD 3 Z42
MECALINE SPGM2040 SPUR GEAR - PINION MOD 2 Z40
MECALINE SPGM2.5026 SPUR GEAR - PINION MOD 2.5 Z26
MECALINE SPGM2027 SPUR GEAR - PINION MOD 2 Z27
MECALINE SPGM2.5012 SPUR GEAR - PINION MOD 2.5 Z12