Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1100WH SPUR GEAR - PINION MOD 1 Z100 WITHOUT HUB
MECALINE SPGM1100WH SPUR GEAR - PINION MOD 1 Z100 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM1100WH
rubix:
256A4716
manufacturer :
895189
ean:
3660338475429
Technical specifications
Module
1
mm
Number of teeth
100
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1100WH SPUR GEAR - PINION MOD 1 Z100 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 1 z=100
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
100
Material
c45 steel
Width
15
mm
Outer diameter
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.58
excl. VAT
/
Each
£
6.70
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM5016 SPUR GEAR - PINION MOD 5 Z16
MECALINE SPGM2043 SPUR GEAR - PINION MOD 2 Z43
MECALINE SPGM2.5028 SPUR GEAR - PINION MOD 2.5 Z28
MECALINE SPGM2.5022 SPUR GEAR - PINION MOD 2.5 Z22
MECALINE SPGM4052WH SPUR GEAR - PINION MOD 4 Z52 WITHOUT HUB
MECALINE SPGM2040 SPUR GEAR - PINION MOD 2 Z40
MECALINE SPGM2063 SPUR GEAR - PINION MOD 2 Z63
MECALINE SPGM2049 SPUR GEAR - PINION MOD 2 Z49
MECALINE SPGM1047 SPUR GEAR - PINION MOD 1 Z47
MECALINE SPGM4015 SPUR GEAR - PINION MOD 4 Z15
MECALINE SPGM1.5032 SPUR GEAR - PINION MOD 1.5 Z32
MECALINE SPGM1016 SPUR GEAR - PINION MOD 1 Z16
MECALINE SPGM1.5050 SPUR GEAR - PINION MOD 1.5 Z50
MECALINE SPGM1.5017 SPUR GEAR - PINION MOD 1.5 Z17
MECALINE SPGM1127WH SPUR GEAR - PINION MOD 1 Z127 WITHOUT HUB