Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2013 SPUR GEAR - PINION MOD 2 Z13
MECALINE SPGM2013 SPUR GEAR - PINION MOD 2 Z13
SPUR GEAR
References
mecaline:
SPGM2013
rubix:
256A4764
manufacturer :
895241
ean:
3660338475924
Technical specifications
Module
2
mm
Number of teeth
13
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2013 SPUR GEAR - PINION MOD 2 Z13
Spur Gear - Pressure Angle 20°
MOD 2 z=13
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
13
Material
c45 steel
Width
20
mm
Outer diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.43
excl. VAT
/
Each
£
1.72
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM4030 SPUR GEAR - PINION MOD 4 Z30
MECALINE SPGM1055 SPUR GEAR - PINION MOD 1 Z55
MECALINE SPGM2054 SPUR GEAR - PINION MOD 2 Z54
MECALINE SPGM3012 SPUR GEAR - PINION MOD 3 Z12
MECALINE SPGM2030 SPUR GEAR - PINION MOD 2 Z30
MECALINE SPGM1017 SPUR GEAR - PINION MOD 1 Z17
MECALINE SPGM2.5038 SPUR GEAR - PINION MOD 2.5 Z38
MECALINE SPGM4028 SPUR GEAR - PINION MOD 4 Z28
MECALINE SPGM3037 SPUR GEAR - PINION MOD 3 Z37
MECALINE SPGM2.5072WH SPUR GEAR - PINION MOD 2.5 Z72 WITHOUT HUB
MECALINE SPGM2.5080WH SPUR GEAR - PINION MOD 2.5 Z80 WITHOUT HUB
MECALINE SPGM2065 SPUR GEAR - PINION MOD 2 Z65
MECALINE SPGM1.5040 SPUR GEAR - PINION MOD 1.5 Z40
MECALINE SPGM2063 SPUR GEAR - PINION MOD 2 Z63
MECALINE SPGM1.5025 SPUR GEAR - PINION MOD 1.5 Z25