References
Bahco:16R-1/2
Rubix:401A6194
Manufacturer :16R-1/2
EAN:7314150418602




Technical specifications
| Square drive adapter | spie-aansluiting 16 mm, 1/2' aansluiting '' |
|---|---|
| Length | 71 mm |
Product details : BAHCO 16R-1/2 16MM ROUND RATCHET 1/2
Round reversible ratchet with 45 teeth
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Full range covers from 16 to 22 mm receivers, from 1/4 to 3/4 inch square drives and from 20 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Full range covers from 16 to 22 mm receivers, from 1/4 to 3/4 inch square drives and from 20 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Technical specifications
Attributes
| Square drive adapter | spie-aansluiting 16 mm, 1/2' aansluiting '' |
|---|---|
| Length | 71 mm |
| Diameter | 16 mm |
| Model | 16r-1/2 |
| Weight | 280 g |
Show UNSPSC/ECL@SS
£ 126.78 excl. VAT
/ Each
£ 152.14 incl. VAT
- Delivery usually within ( 14 ) days