STAHLWILLE 435QR N DRIVE QUICK RELEASE RATCHET FINE TOOTH 3/8 INCH
435QR N QuickRelease ratchet
See technical informationSee documentsReferences
Stahlwille:12111020
Rubix:2536246
EAN:4018754235919



Documents
Product details : STAHLWILLE 435QR N DRIVE QUICK RELEASE RATCHET FINE TOOTH 3/8 INCH
435QR N QuickRelease ratchet, fine tooth
reversible, 80 teeth, with QuickRelease safety lock and 2-component handle, for use in confined spaces, re-engages after movement of 4.5°, construction without screws prevents foreign object damage, DIN 3122/ISO 3315, registered design.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x30x193 mm |
|---|---|
| Logistic Weight | 220 g |
| Square drive adapter | 3/8 '' |
| Length | 193 mm |
| Finishing | chromed |
| Weight | 235 g |
Show UNSPSC/ECL@SS
£ 81.77 excl. VAT
/ Each
£ 98.12 incl. VAT
- Usually arrives within 14 working days
