References
Bahco:K8909H-5
Rubix:401A6776
EAN:7314151619343

Documents
Product details : BAHCO K8909H-5 POWER SOCKET HOLDER 3/4
High-performance alloy steel
Square female size: 3/4"
Hexagon female size: 22 mm
Phosphate finish
For screwdriver bits with 22 mm male hexagon drive
With bit-holding locking screw
Drive standard: DIN 3121-H 20, ISO 1174
Square female size: 3/4"
Hexagon female size: 22 mm
Phosphate finish
For screwdriver bits with 22 mm male hexagon drive
With bit-holding locking screw
Drive standard: DIN 3121-H 20, ISO 1174
Strengths
3/4" Square Drive Bit Holders with Phosphate Finish
Technical specifications
Attributes
| Square | 19 mm |
|---|---|
| Length | 59 mm |
| Drive Size | 3/4' |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 71.38 excl. VAT
/ Each
£ 85.66 incl. VAT
- Delivery usually within ( 14 ) days
