BAHCO BE-8577 SCREWDRIVER ERGO 1/4 BIT HOLDER


Bit Holder

References
bahco:BE-8577
rubix:80374861
ean:7314151839048
brand logo
brand logo
Technical specifications

Product details : BAHCO BE-8577 SCREWDRIVER ERGO 1/4 BIT HOLDER


Strengths

•Screwdriver developed according to the scientific ERGO™ process
ERGO™ bit holder screwdriver for bits ¼”
With strong permanent magnet
Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission
Maximum comfort with minimum effort thanks to an ergonomic design
Easy to choose the right tip with the colour-coded handle
Flat face to prevent rolling away
Integrated hanging hole
High-performance alloy steel chrome plated blade and entirely hardened for high protection against corrosion, long life tool

Technical specifications


Attributes
Logistic Weight130 g
Length240 mm
Number of elements1
Show UNSPSC/ECL@SS
£ 15.95 excl. VAT
/ Each
£ 19.14 incl. VAT
  • Usually arrives within 14 working days