Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 30MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 30MM
Socket Expert
References
expert:
E117277
rubix:
2014720
ean:
3258951172773
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 30MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
355
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.50
excl. VAT
/
Each
£
19.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02410036 3/8 INCH DRIVE X 5/8 SOCKET BI-HEX
ROEBUCK 1/2 INCH DRIVE SOCKET SET 59 PIECE MM/WHIT/A/F
GEDORE RED R61003214 32MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM SOCKET NK.17A
ROEBUCK SOCKET 1/2 DRIVE 3/8 WHITWORTH
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 15/16 A/F
"WERA 003603 8790HMC SOCKET 1/2"" DRIVE 12.0/37 ZYKLOP"
GEDORE 21MMIMPACTSOCKET3/8D K 30 21
SOCKET 1/4 DRIVE DEEP - 6MM
"WERA 003607 8790HMC SOCKET 1/2"" DRIVE 16.0/37 ZYKLOP"
BAHCO 7400SM-21 SOCKET 3/8
GEDORE 19 18 SOCKET 1/2 HEXAGON MM
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 15/16 A/F
BAHCO 7400SM-19 SOCKET 3/8
GEDORE K2146 1INDRIVE X 46MM IMPACT SOCKET