Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
"ISS 08W08L 1/2DRV IMPACT SOCKET 1/2"""
"ISS 08W08L 1/2DRV IMPACT SOCKET 1/2"""
6-Point Socket
References
impact socket supplies:
08W08L
rubix:
80141459
Technical specifications
Square drive adapter
1/2
''
Diameter
34
mm
Length
78
mm
Product details
Technical specifications
Product details : "ISS 08W08L 1/2DRV IMPACT SOCKET 1/2"""
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
34
mm
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.91
excl. VAT
/
Each
£
17.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO K9801M-75 POWER SOCKET 1.1/2IN 75MM
ROEBUCK 880187 1/2IN DRIVE SOCKET BI-HEX32MM
GEDORE D19-7/16AF BI-HEX SOCKET
FACOM SOCKET NM.33LA
GEDORE 32MM3/4DRDEEPIMPSKT K 32 L 32
GEDORE 3/8 DRIVE 10M SOCKET D 30 L 10
GEDORE 3/4 SD 1.1/4 BSW DEEP IMPACT SOCKET
BAHCO 7800SM-23 SOCKET 1/2
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 33MM
BAHCO 9500SM-60 SOCKET HEXAGON 1IN
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 9MM
STAHLWILLE 02010010 3/8 INCH DRIVE X 10MM SOCKET BI-HEX
ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 14MM
FACOM SOCKET NM.33A
BAHCO 7805DM-17 SOCKET 1/2