Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 3/8 INCH 12 POINT STANDARD SOCKET 8MM
BRITOOL EXPERT 3/8 INCH 12 POINT STANDARD SOCKET 8MM
Socket Expert
References
expert:
E113831
rubix:
2014804
ean:
3258951138311
Technical specifications
Square drive adapter
3/8
''
Length
25.7
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH 12 POINT STANDARD SOCKET 8MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25.7
mm
Finishing
Chromed
Weight
20
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO A6800DM-7 SOCKET 1/4IN AEROSPACE
FACOM SOCKET NK.32LA
STAHLWILLE 05010022 3/4 INCH DRIVE X 22MM HEX SOCKET
STAHLWILLE 26010050 65MM IMPACT SOCKET 26010065
ROEBUCK 880263 1/2IN DRIVE HEX /6 POINT A/F SOCKETS
"KNIPEX 98377/16"" HEXAGON SOCKET WRENCHES 3/8 43MM"
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 10MM
FACOM M.3'1/8HA SOCKET M.31/8HA
MILWAUKEE 4932492510 3/8 DRIVE SAE DEEP CHROME SOCKET 10PC SET
GEDORE 15/16AF1/2DRIMPSKT GEDORE-K19-15/16AF
ROEBUCK 08M33 MAGNETIC IMPACT SOCKET 1/2 INCH DRIVE 33MM
GEDORE 8MM IMPACTSOCKET1/4D K 20 8
BAHCO 7800SM-22 SOCKET 1/2
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 11MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1-13/16 AF 46MM