BAHCO A6716DM SOCKET SET 1/4

Square Drive Socket Set

See technical informationSee documents

References

Bahco:A6716DM
Rubix:401A5367
EAN:7314151820824
brand logo

Technical specifications

Number of elements15
See all Specifications

Documents

Product details : BAHCO A6716DM SOCKET SET 1/4


A6700DM 1/4" square drive socket bi-hex profile metric, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14 mm
6950 1/4" pear head reversible ratchet
6956 1/4" spinner handle
6954 1/4" sliding T-handle
6960-6 1/4" extension bar (150 mm)
6966 1/4" universal joint
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Metal case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120

Strengths

1/4" Square Drive Socket Set with Metric Bi-Hex Profile and Pear Head Ratchet

Technical specifications


Attributes
Logistic Weight1220 g
Number of elements15
Finishingpolished
£ 237.90 excl. VAT
/ Each
£ 285.48 incl. VAT
  • Delivery usually within ( 14 ) days