"WERA 003883 BELT 4 8790 HMA SOCKET SET 1/4"" METRIC ZYKLOP 9PC"

Socket Set

See technical informationSee documents
References
Wera:05003883001
Rubix:210A0100
Manufacturer :05003883001
EAN:4013288190789
brand logo
Technical specifications
Number of elements9
Documents

Product details : "WERA 003883 BELT 4 8790 HMA SOCKET SET 1/4"" METRIC ZYKLOP 9PC"


Typically Wera designed robust textile belt with 9 sockets taking up minimal space. A smooth turning Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets. Comes with "Take it easy" Tool Finder with colour coding according to size to enable the right tool to be selected easily and quickly. Includes a snap hook for secure fastening to a belt loop or pocket. Supplied with a non-woven reverse side and hook and loop strips for simple attachment e. g. to a wall, shelf, tool trolley and to the Wera 2go tool transport system.

Strengths

•9-piece socket set on a robust textile belt, 1/4"
For manual and power tool operations (non-impact)
Smooth Twist to Unlock mechanism for a secure fit and simple removal of the sockets
With Take it easy tool finder: colour coding by size
Suitable for attachment to a wall, shelf, tool trolley and to the Wera 2go System

Technical specifications


Attributes
Number of elements9
Show UNSPSC/ECL@SS
£ 30.50 excl. VAT
/ Each
£ 36.60 incl. VAT
  • Delivery usually within ( 5 ) days