Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 19MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 19MM
Socket Expert
References
expert:
E113790
rubix:
2014774
ean:
3258951137901
Technical specifications
Square drive adapter
3/4
''
Length
50
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 19MM
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
50
mm
Finishing
chromed
Weight
207
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.30
excl. VAT
/
Each
£
19.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 1.3/4AF3/4DRIMPSKT K 32 1.3/4AF
3/4DR x 2 BIHEX SOCKET
FACOM LONG SOCKET J.15HLA
GEDORE 32MM HEX SOCKET 3/4SQ.DR
BAHCO 6700SM-5.5 SOCKET 1/4
GEDORE K321.1/2AF K32 IMPACT SOCKET 3/4IN DRIVE X 1 1/2IN AF
FACOM S.32H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 32MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 17MM
FACOM R.5,5E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 5.5MM
ROEBUCK 880239 1/4IN DRIVE HEX /6 POINT 5/16IN A/F SOCKETS
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE A/F
GEDORE IN K 21 27 IMPACT SOCKET 1 27MM
HEX BIT SOCKET LONG 1/2 INCH 19MM S.19HLA
GEDORE 105MM1.1/2DRIMPSKT K 37 105
"GEDORE D19-33 D19 33MM BI-HEX SOCKET 1/2"" DRIVE"