STAHLWILLE 03420028 1/2 INCH DRIVE X 7/16 DEEP SOCKET BI-HEX
51a series sockets
See technical informationSee documentsReferences
Stahlwille:03420028
Rubix:4527227
EAN:4018754127115



Documents
Product details : STAHLWILLE 03420028 1/2 INCH DRIVE X 7/16 DEEP SOCKET BI-HEX
51a 7/16 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x83 mm |
|---|---|
| Logistic Weight | 102 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22 mm |
| Length | 83 mm |
| Finishing | chromed |
| Weight | 102 g |
Show UNSPSC/ECL@SS
£ 28.33 excl. VAT
/ Each
£ 34.00 incl. VAT
- Usually arrives within 14 working days
