Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 41MM3/4DRIMPSKT K 32 41
GEDORE 41MM3/4DRIMPSKT K 32 41
Impact wrench 3/4 socket wrench "6-side K 32
References
gedore:
K 32 41
rubix:
114A2766
manufacturer :
6282980
ean:
4010886628294
Technical specifications
Square drive adapter
3/4
''
Diameter
41
mm
Length
59
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 41MM3/4DRIMPSKT K 32 41
Impact socket 3/4" 41 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
Logistic Weight
500
g
Square drive adapter
3/4
''
Diameter
41
mm
Length
59
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.63
excl. VAT
/
Each
£
33.16
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 65MM
ROEBUCK 880171 1/2IN DRIVE SOCKET BI-HEX13MM
FACOM SOCKET NSB.18
BAHCO K8901M-32 IMPACT SOCKET 3/4
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2-3/4IN AF 70MM
GEDORE 32 34 34MM HEX SOCKET 3/4 SQUARE DRIVE 6279410
GEDORE 11MM1/2DRIMPSOCKET K 19 11
ROEBUCK 880279 1/2IN DRIVE HEX /6 POINT 1 1/4/IN A/F SOCKETS
GEDORE DEEP IMPACT SOCKET K 37 L 95
"WERA 003607 8790HMC SOCKET 1/2"" DRIVE 16.0/37 ZYKLOP"
FACOM R.12E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 12MM
FACOM K.33LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 33LA
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 10MM
ROEBUCK SOCKET 1/4 HEX 5,5MM 865354
GEDORE 10MM 1/4DRDEEPHSOCKT 20 L 10