Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/4 DRIVE 5/32 INCH A/F
ROEBUCK HEX SOCKET 1/4 DRIVE 5/32 INCH A/F
1/4" hex socket - af
References
roebuck:
6873067
rubix:
2525550
Technical specifications
Square drive adapter
1/4
''
Diameter
3.969
mm
Length
24.8
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/4 DRIVE 5/32 INCH A/F
Matt finish
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
3.969
mm
Length
24.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.53
excl. VAT
/
Each
£
15.04
incl. VAT
Sold out
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01410024 1/4 INCH DRIVE X 3/8 HEX SOCKET
ROEBUCK SOCKET 1/2 DRIVE 5/16 WHITWORTH
FACOM SOCKET NK.35A
GEDORE 19 10 SOCKET 1/2 HEXAGON MM
BAHCO A7400DZ-5/16 SOCKET 3/8 AEROSPACE
GEDORE 33MM3/4DRDEEPIMPSKT K 32 L 33
GEDORE 8MM1/2DRDEEPIMPSKT K 19 L 8
FACOM S.9H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 9MM
"KINGDICK HSA210 SOCKET 5/16 AF 1/2"" DRIVE BI-HEX"
FACOM SOCKET NS.17A
"ISS BH1209 9/16 BI-HEX 3/4"" SQUARE DRIVE"
BAHCO 8900SM-30 SOCKET 3/4
BAHCO K7806M-21 POWER SOCKET 1/2 DEEP
BAHCO 7800DM-12 SOCKET 1/2
BAHCO 8900DZ-1.1/4 SOCKET 3/4