SKF HOUSING ONLY FY 504 M


Square flanged housing FY… Series

References
skf:FY 504 M
rubix:103A4629
manufacturer :6370
ean:7316570299632
brand logo
brand logo
Technical specifications
Inner diameter47 mm
Width29.5 mm
See all Specifications

Product details : SKF HOUSING ONLY FY 504 M


These square flanged housings for insert bearings are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.

Strengths

- Resist high levels of contamination
- Accommodate relatively heavy loads

Technical specifications


Attributes
Logistic Weight398 g
Inner diameter47 mm
Width29.5 mm
Outer diameter86 mm
Show UNSPSC/ECL@SS
£ 11.11 excl. VAT
/ Each
£ 13.33 incl. VAT
  • Usually arrives within 14 working days