SKF FYTWK504Y WHITE RANGE FOODLINE HOUSED UNIT


Housing for insert bearings

References
skf:FYTWK 504 Y
rubix:200A1384
manufacturer :443845
ean:07316574924080
brand logo
brand logo
Technical specifications
Inner diameter47 mm
Width29.5 mm
See all Specifications

Product details : SKF FYTWK504Y WHITE RANGE FOODLINE HOUSED UNIT


These oval flanged housings for insert bearings are made of composite material and are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.

Strengths

•Chemical Resistant
Lightweight
Strong

Technical specifications


Attributes
Logistic Weight84 g
Inner diameter47 mm
Width29.5 mm
Fixation centre-to-centre distance90 mm
Seriesfytwk
Number of holes2
Materialcomposite
Show UNSPSC/ECL@SS
£ 16.99 excl. VAT
/ Each
£ 20.39 incl. VAT
  • Usually arrives within 14 working days