Oval Flanged Housing
Inner diameter | 30 mm |
---|---|
Width | 84 mm |
Inner diameter | 30 mm |
---|---|
Width | 84 mm |
Fixation centre-to-centre distance | 90.5 mm |
Length | 112 mm |
Series | PFT |
Diameter of fixation holes | 10.5 mm |
Number of holes | 2 |
Outer diameter | 62 mm |
Material | Pressed steel |
Usually arrives within 14 working days