SKF HOUSING ONLY FY 513 M


Square flanged housing FY… Series

References
skf:FY 513 M
rubix:103A5153
manufacturer :6384
ean:7316570983791
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Width52.5 mm
See all Specifications

Product details : SKF HOUSING ONLY FY 513 M


These square flanged housings for insert bearings are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.

Strengths

- Resist high levels of contamination
- Accommodate relatively heavy loads

Technical specifications


Attributes
Logistic Weight3068,5 g
Inner diameter120 mm
Width52.5 mm
Outer diameter187 mm
Show UNSPSC/ECL@SS
£ 43.54 excl. VAT
/ Each
£ 52.25 incl. VAT
  • Usually arrives within 14 working days