SKF PRESSED STEEL HOUSING X2 PFT72


Oval Flanged Housing

References
skf:PFT 72
rubix:103A2779
manufacturer :PFT 72_NE
ean:7316571030784
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Width20 mm
See all Specifications

Product details : SKF PRESSED STEEL HOUSING X2 PFT72


Oval flanged ball bearing units with pressed steel housing consist of an insert bearing mounted in a pressed steel housing that can be bolted to a machine wall or frame. In addition to being part of a unit, housings and insert bearings are available as separate components. The SKF assortment includes ball bearing units compliant with several industrial standards, meeting many requirements regarding bolt patterns and mechanisms for locking onto on the shaft.

Technical specifications


Attributes
Inner diameter35 mm
Width20 mm
Fixation centre-to-centre distance100 mm
Length122 mm
Seriespft
Number of holes2
Outer diameter72 mm
Materialpressed steel
Show UNSPSC/ECL@SS
£ 7.21 excl. VAT
/ Each
£ 8.65 incl. VAT
  • In stock: Next day delivery