Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ROUND NEEDLE FILE 14CM CUT 2
ROEBUCK ROUND NEEDLE FILE 14CM CUT 2
SQUARE NEEDLE FILE 14CM CUT 2
References
roebuck:
4968920
rubix:
010815
Technical specifications
Shape
Round
Length
140
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ROUND NEEDLE FILE 14CM CUT 2
140mm 5½in
Technical specifications
Attributes
Shape
Round
Length
140
mm
Type of cut
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.20
excl. VAT
/
Each
£
2.64
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK EF0673 THREE SQUARE SMOOTH 300MM FILE
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE SECOND CUT 250MM
BAHCO 2-300-14-0-0 14CM HAND NEEDLE FILE CUT 0
BAHCO 1-100-12-3-0 12IN HAND FILE CUT 3
ROEBUCK NEEDLE FILE 180MM HAND CUT 2 880026
ROEBUCK ENGINEERS FILE 300MM HALF ROUND SMOOTH 879977
ROEBUCK ENGINEERS FILE 6 ROUND SECOND
BAHCO 1-110-04-2-0 4IN FLAT FILE CUT 2
ROEBUCK ENGINEERS' THREE SQUARE FILE 8 INCH/200MM SMOOTH CUT 880001
BAHCO 1-100-10-1-2 10IN HAND WITH HANDLE CUT 1
ROEBUCK SQUARE NEEDLE FILE 16CM CUT 2
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829047
ROEBUCK ENGINEERS FILE HAND SECOND 4 INCH
BAHCO 1-100-12-1-2 12IN HAND WITH HANDLE CUT 1
ROEBUCK ENGINEERS FILE 10 SQUARE SMOOTH