Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 6 ROUND SECOND
ROEBUCK ENGINEERS FILE 6 ROUND SECOND
Round Files
References
roebuck:
4972050
rubix:
218047
Technical specifications
Shape
Round
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 6 ROUND SECOND
For circular openings and concave surfaces, tapers slightly to a point.
Manufactured from the finest grade steel.
Technical specifications
Attributes
Shape
Round
Length
150
mm
Model
Second
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.54
excl. VAT
/
Each
£
1.85
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1-230-04-1-0 4IN ROUND FILE CUT 1
ROEBUCK ENGINEERS FILE 300MM HALF ROUND SMOOTH 879977
BAHCO 1-170-08-2-2 8IN 3 SQUARE WITH HANDLE CUT 2
BAHCO 2-303-16-4-0 16CM SQUARE NEEDLE FILE CUT 4
VALLORBE LR12156-2 RIFFLER FILE SET CUT 2 (6)BOXED
ROEBUCK ENGINEERS FILE 200MM SQUARE BASTARD 879980
ROEBUCK NEEDLE FILE 180MM HALFROUND CUT 2 880028
ROEBUCK ENGINEERS FILE KNIFE SECOND 8 INCH
ROEBUCK ENGINEERS FILE HALF ROUND SECOND 14 INCH
ROEBUCK SECOND-CUT ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829058
ROEBUCK ENGINEERS FILE 150MM HAND BASTARD 879927
ROEBUCK RBK HANDLED ENGINEERS FILE 12 INCH FLAT BSTD 879911
BAHCO NSB704-225 NON-SPARKING LONG SCRAPER CU-BE 100X225
BAHCO 625-PEAR SPARE BLADE PEAR
BAHCO 2-302-14-4-0 14CM 3SQUARE NEEDLE FILE CUT 4