ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829047
Half-round file with handle
See technical informationSee documentsReferences
Superseded Ref:5063807
Roebuck:829047
Rubix:209A7443
EAN:3660338048111

Documents
Product details : ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829047
Cross size.
Back protection on the handle.
Back protection on the handle.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 200 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 20x6 mm |
Show UNSPSC/ECL@SS
£ 15.96 excl. VAT
/ Each
£ 19.15 incl. VAT
- Usually arrives within 14 working days
