SPARTEX 734623 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK100


Stainless steel full band collar w4

References
spartex:734623
rubix:241A7606
ean:3660338013065
Plain band clamp in stainless steel - W4 Clamping range mm 16-27
brand logo
Technical specifications
TypePlain band
Clamping range, minimum16 mm
Clamping range, maximum27 mm
See all Specifications

Product details : SPARTEX 734623 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK100


Absolute dimensional tolerance thanks to the perfect balance between the belt cover and screws .
Material: 304 stainless steel belt and screws .
Use: General Industry, mechanical environments Standard: DIN 3017.1

Technical specifications


Attributes
TypePlain band
Clamping range, minimum16 mm
Clamping range, maximum27 mm
Pack quantityOther
Width9 mm
MaterialW4 Steel
Show UNSPSC/ECL@SS
£ 128.27 excl. VAT
/ Each
£ 153.92 incl. VAT
  • Sold out