Stainless steel full band collar w4
Type | Plain band |
---|---|
Clamping range, minimum | 100 mm |
Clamping range, maximum | 120 mm |
Type | Plain band |
---|---|
Clamping range, minimum | 100 mm |
Clamping range, maximum | 120 mm |
Pack quantity | Other |
Width | 12 mm |
Material | W4 Steel |
Sold out