• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Pneumatics(92,257)
  • Hydraulics(6,192)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Hoses / Pipes(945)
  • Fixing -/ Protection equipment(341)
  • Steel fittings(25)
  • Stainless steel fittings(196)
See Hose & Pipes
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
NORGREN 34021511 28MM SINGLE SIDED TUBING CLIPS

NORGREN 34021511 28MM SINGLE SIDED TUBING CLIPS


Hose clamp Norgren

References
norgren:34021511
rubix:116A3318
brand logo
brand logo

Product details
Technical specifications

Product details : NORGREN 34021511 28MM SINGLE SIDED TUBING CLIPS


Technical specifications


Attributes
No attributes to display for this product
Ā£ 4.10 excl. VAT
/ Each
Ā£ 4.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PARKER TSC2X MOUNTING RAIL 2MTR 40X22MMJUBILEE JSC139MS SUPERCLAMP MS 131-139MMSPARTEX 734643 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25JUBILEE JSC130MS SUPERCLAMP MS 122-130MMJUBILEE 000MS CLIP 000 MS 9.5-12MMSTAUFF 535PP CLAMPSPARTEX 734595 PLAIN BAND CLAMP IN GALVANIZED STEEL - W1 CLAMP PK50NORRES 21200550000 HOSE CLAP FOR CONNECTOR 270 60-65MMNORGREN 34021803 5MM SINGLE SIDED TUBING CLIPSSPARTEX 734635 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50PARKER PARKRIMP-FITTING 1D046-18-8ACTSEALTIT SB CLAMP PLATED STL SC74-79-GOLDSPARTEX 734628 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50SPARTEX 734627 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50JUBILEE HT100 HIGH TORQUE SS304 80-100MM

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories