Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q080PNPB12 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
SPARTEX V82Q080PNPB12 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V82Q080PNPB12
rubix:
230A4164
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V82Q080PNPB12 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
STAINLESS STEEL SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.55
excl. VAT
/
Each
£
52.26
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE BS-GSPO 152K-35 HEAVYDUTYFIXEDCASTOR GSPO152K-35
BLICKLE HTH-75X62/20-62K CASTOR
BLICKLE HEAVYDUTYCASTOR ALBS-200/20K
SPARTEX V80Q200GNJP05 STAINLESS SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX 2V32V050TRPP01 TWINWHEEL BRAKED CASTOR 50MM RUBBER TYRED WHEEL
NYLON FIXED PLATE 100MM 250KG
SPARTEX V40Q080GNRB12 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX 2V30V050TRPB10 TWINWHEEL CASTOR 50MM THERMOPLASTIC RUBBER TYRE
SPARTEX V361NYST M12X25MM THREAD FIXING SWIVEL CASTOR 75MM NYLON WHEEL
SPEED RUBBER SWIVEL PLATE 250MM 550KG
SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
SPARTEX V40Q100GNRP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V32V050POPB10 BRAKED SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PL
SPARTEX 2VSH125NPJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE 125MMSWIVBRKDCASTOR LKR-POTH-125R-FI