Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Accessory for micrometers
Setting gauge
MITUTOYO 167-110 MICROMETER SETTING STANDARD
MITUTOYO 167-110 MICROMETER SETTING STANDARD
Standards for micrometer? 1000 mm - Series 167
References
mitutoyo:
167-110
rubix:
234129
ean:
4946368026893
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 167-110 MICROMETER SETTING STANDARD
To adjust all outdoor micrometers with a capacity of 25 mm or above.
Strengths
Equipped with thermal insulation.
Applications
Standards for micrometer ‘ 1000 mm Technical features: Flatness: 0.3 ‘m Parallelism: 2 m finely honed measuring surface
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.49
excl. VAT
/
Each
£
42.59
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
MITUTOYO 177-296 SETTING RING 100MM
MITUTOYO 167-128 MICROMETER SETTING STANDARD
MITUTOYO 167-142 MICROMETER SETTING STANDARD
MITUTOYO 167-101 MICROMETER SETTING STANDARD
MITUTOYO 167-143 MICROMETER SETTING STANDARD
MITUTOYO 167-132 MICROMETER SETTING STANDARD
MITUTOYO 167-167 MICROMETER SETTING STANDARD
MITUTOYO 167-117 MICROMETER SETTING STANDARD
MITUTOYO 167-134 MICROMETER SETTING STANDARD
MITUTOYO 167-261 SETTING STANDARD SCREW THREAD MICROMETER
MITUTOYO 177-314 SETTING RING 62MM
MITUTOYO 167-107 MICROMETER SETTING STANDARD
MITUTOYO 167-152 MICROMETER SETTING STANDARD
MITUTOYO 167-103 MICROMETER SETTING STANDARD
MITUTOYO 167-104 MICROMETER SETTING STANDARD