STARRETT DT4060 BGS TOOLBAG 300 X 170 X 220MM


Starret Tool Bag

References
starrett:DT4060
rubix:80334090
brand logo
brand logo
Technical specifications
Length300 mm
Height170 mm
See all Specifications

Product details : STARRETT DT4060 BGS TOOLBAG 300 X 170 X 220MM


Compact and ideal for carrying tools for small jobs. Main zip compartment, removable shoulder strap, reinforced carry strap and external and internal pockets.

Strengths

Compact and ideal for carrying tools for small jobs
Main zip compartment
Removable shoulder strap
Reinforced carry strap

Technical specifications


Attributes
Length300 mm
Height170 mm
ColourBlack
Depth220 mm
Show UNSPSC/ECL@SS
£ 30.72 excl. VAT
/ Each
£ 36.86 incl. VAT
  • Usually arrives within 14 working days