References
Bahco:4750-MPH-1
Rubix:275A0322
EAN:7314150291625

Documents
Product details : BAHCO 4750-MPH-1 TOOLBELTS 4750-MPH-1
Strengths
•Riveted for truly unbreakable strength
Measuring tape clip included
Extra leather slot for pen or screwdriver
Measuring tape clip included
Extra leather slot for pen or screwdriver
Technical specifications
Attributes
| Logistic Weight | 216 g |
|---|---|
| Length | 155 mm |
| Height | 240 mm |
| Material | leather |
| Colour | black |
| Depth | 50 mm |
Show UNSPSC/ECL@SS
£ 20.43 excl. VAT
/ Each
£ 24.52 incl. VAT
- Delivery usually within ( 14 ) days
