TECHNICS PT12200 H/D TOOLBELT WITH TWO POUCHES AND HAMMER LOOP
TOOLBELT WITH TWO POUCHES AND HAMMER LOOP
See technical informationReferences
Technics:PT12200
Rubix:219A4452

Product details : TECHNICS PT12200 H/D TOOLBELT WITH TWO POUCHES AND HAMMER LOOP
Professional Durable Toolbelt With Hammer Loop
Tools not included
Tools not included
Strengths
Robust metal buckle
Deep separate back protection
Two deep reinforced pouches with carrying handles – one for carrying tools, the other for fasteners, nails, screws etc
Independent hammer loop
Highly wear-resistant, water repellent
Ideal solution for bulky tools – ensuring maximum safety at work Lightweight, padded & comfortable to wear
Deep separate back protection
Two deep reinforced pouches with carrying handles – one for carrying tools, the other for fasteners, nails, screws etc
Independent hammer loop
Highly wear-resistant, water repellent
Ideal solution for bulky tools – ensuring maximum safety at work Lightweight, padded & comfortable to wear
Applications
Technics range of tool belt accessories can be mixed to create a personalised combination to suit your individual needs. Adjustable fits 90-120cm waist.
Technical specifications
Attributes
| Length | 700 mm |
|---|---|
| Height | 400 mm |
| Depth | 100 mm |
Show UNSPSC/ECL@SS
£ 50.54 excl. VAT
/ Each
£ 60.65 incl. VAT
- Usually arrives within 14 working days
