References
Technics:PT231
Rubix:219A4464

Product details : TECHNICS PT231 PADDED TOOL BELT
Professional Technics Heavy Duty Tool Belt is made from a tough, tear-resistant material to minimise wear and tear.
Twin metal buckle system and all-metal fastening makes this tough and durable
Strengths
Tough, tear- resistant material Twin metal buckle design All-metal eyelets
Adjustable sizing (90cm -120cm / 35” – 47”)
Moveable & removable attachment rings
Reflective loops Soft, padded, mesh backing
Moveable & removable attachment rings
Reflective loops Soft, padded, mesh backing
Technical specifications
Attributes
| Length | 620 mm |
|---|---|
| Height | 130 mm |
| Depth | 60 mm |
Show UNSPSC/ECL@SS
£ 18.07 excl. VAT
/ Each
£ 21.68 incl. VAT
- Usually arrives within 14 working days
